
DSUB 15F CRIMP LC Y CAD
Mfr # DEMAMY15SA101F0
Zoro # G707597626
product price: $21.75
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
15#20
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMAMY15SA101F0
Zoro #
G707597626
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Operating Voltage AC V RMS Max
250
Shell Material
Steel
Connector Style
Receptacle
Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Insert Arrangement
15
Shell Color
Yellow
Contacts Supplied
No
Grommet and Seals Material
Silicone
Shielding
Yes
Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.