
DSUB 15F CRIMP LC Y TIN
Mfr # DAMAY15SA197F0
Zoro # G007170222
product price: $13.65
/eaKey Features
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contacts Supplied
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAY15SA197F0
Zoro #
G007170222
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contacts Supplied
No
Contact Style
Socket
No of Contacts
15
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Shell Plating
Tin
Amps
7.5A
Shell Material
Steel
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Termination Method
Crimp
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.