
DSUB 15F CRIMP LC Y ZINC
Mfr # DAMAY15SF0
Zoro # G807166883
product price: $18.15
/eaKey Features
Contacts Supplied
No
Contact Material
Copper Alloy
Shell Material
Steel
Shell Color
Yellow
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAY15SF0
Zoro #
G807166883
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Contacts Supplied
No
Contact Material
Copper Alloy
Shell Material
Steel
Shell Color
Yellow
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Shielding
Yes
Amps
7.5A
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
No of Contacts
15
Contact Style
Socket
Insert Arrangement
15
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.