Zoro Homepage

DSUB 15F CRIMP LC ZINC

  • Mfr # DAMA15SA183F0

  • Zoro # G607170028


product price: $13.35
/ea

Key Features

Specification
MIL-DTL-24308 Style
Amps
7.5A
Contacts Supplied
No
No of Contacts
15
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA15SA183F0
Zoro #
G607170028
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Specification
MIL-DTL-24308 Style
Amps
7.5A
Contacts Supplied
No
No of Contacts
15
Shielding
Yes
Insert Arrangement
15
Shell Color
Yellow
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Connector Type
Rectangular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.