
DSUB 15F CRIMP LC ZINC
Mfr # DAMA15SF0
Zoro # G907170063
product price: $13.39
/eaKey Features
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMA15SF0
Zoro #
G907170063
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Crimp
Operating Voltage AC V RMS Max
300
No of Contacts
15
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Contacts Supplied
No
Insert Arrangement
15
Connector Style
Receptacle
Amps
7.5A
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.