
DSUB 15F CRIMP LC ZINC
Mfr # DAMAM15SF0
Zoro # G007170093
product price: $13.39
/eaKey Features
Shell Color
Yellow
Termination Method
Crimp
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAM15SF0
Zoro #
G007170093
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Shell Color
Yellow
Termination Method
Crimp
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Shielding
Yes
Amps
7.5A
Contact Material
Copper Alloy
Insert Arrangement
15
Shell Material
Steel
No of Contacts
15
Contacts Supplied
No
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.