Zoro Homepage

DSUB 15F PCB RA E G50 ZINC

  • Mfr # DAMME15SF

  • Zoro # G007169615


product price: $47.69
/ea

Key Features

Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMME15SF
Zoro #
G007169615
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contact Mating Life
500
Connector Style
Receptacle
Insert Arrangement
15
Contact Style
Socket
Contact Material
Copper Alloy
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.