Zoro Homepage

DSUB 15F PCB RA E GF ZINC

  • Mfr # DAME15SC

  • Zoro # G207584041


product price: $39.99
/ea

Key Features

Shell Material
Steel
Contact Size
#20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAME15SC
Zoro #
G207584041
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
No of Contacts
15
Contact Material
Copper Alloy
Contact Style
Socket
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shielding
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Termination Method
PCB - Right Angle
Insert Arrangement
15
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.