Zoro Homepage

DSUB 15F PCB RA G30 TIN

  • Mfr # DAM15SK126

  • Zoro # G507169580


product price: $15.35
/ea

Key Features

Connector Type
Rectangular
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Steel
Shell Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SK126
Zoro #
G507169580
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Steel
Shell Plating
Tin
Insert Material
Thermoplastic UL94VO
Termination Method
Solder
Insert Arrangement
15
Shell Color
Silver
No of Contacts
15
Contact Style
Socket
Amps
7.5A
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.