Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB RA G30 TIN

  • Mfr # DAM15STK126

  • Zoro # G107584134


product price: $30.35
/ea

Key Features

Contact Size
#20
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shell Color
Silver
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15STK126
Zoro #
G107584134
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Mating Life
500
Termination Method
PCB - Right Angle
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
15
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Tin
Shell Material
Steel
Amps
7.5A
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.