Zoro Homepage

DSUB 15F PCB RA G50 CAD

  • Mfr # DAMM15SGA101

  • Zoro # G807584069


product price: $51.19
/ea

Key Features

Insert Arrangement
15
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Shell Color
Yellow
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15SGA101
Zoro #
G807584069
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Arrangement
15
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Shell Color
Yellow
Contacts Supplied
Yes
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.