Zoro Homepage

DSUB 15F PCB RA G50 ZINC

  • Mfr # DAMM15SA

  • Zoro # G307583913


product price: $36.59
/ea

Key Features

No of Contacts
15
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Connector Type
Rectangular
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15SA
Zoro #
G307583913
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Connector Type
Rectangular
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.