Zoro Homepage

DSUB 15F PCB RA G50 ZINC

  • Mfr # DAMM15SK

  • Zoro # G907169609


product price: $45.39
/ea

Key Features

Connector Type
Rectangular
Contact Size
#20
Connector Style
Receptacle
Contact Style
Socket
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15SK
Zoro #
G907169609
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Connector Style
Receptacle
Contact Style
Socket
Termination Method
PCB - Right Angle
No of Contacts
15
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Amps
7.5A
Insert Arrangement
15
Shell Material
Steel
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.