Zoro Homepage

DSUB 15F PCB RA G50 ZINC

  • Mfr # DAMM15SW

  • Zoro # G507169559


product price: $38.99
/ea

Key Features

Connector Type
Rectangular
Contact Mating Life
500
Contact Style
Socket
Contact Size
#20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15SW
Zoro #
G507169559
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Contact Mating Life
500
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Contacts Supplied
Yes
Shell Material
Steel
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Specification
MIL-DTL-24308 Style
Shielding
Yes
Insert Arrangement
15
No of Contacts
15
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.