Zoro Homepage

DSUB 15F PCB RA GF TIN

  • Mfr # DAM15SLA197

  • Zoro # G307169544


product price: $29.15
/ea

Key Features

Shell Color
Silver
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Contact Size
#20
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SLA197
Zoro #
G307169544
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Color
Silver
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Socket
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
15
Contact Plating
Gold over Nickel
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Shell Plating
Tin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.