Zoro Homepage

DSUB 15F PCB RA GF TIN

  • Mfr # DAM15SPA197

  • Zoro # G707169519


product price: $26.15
/ea

Key Features

Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SPA197
Zoro #
G707169519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Contact Style
Socket
Shielding
Yes
Shell Material
Steel
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Shell Plating
Tin
Contact Material
Copper Alloy
Connector Type
Rectangular
Amps
7.5A
No of Contacts
15
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.