Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB RA GF TIN

  • Mfr # DAM15SSA197

  • Zoro # G807169891


product price: $25.99
/ea

Key Features

Shell Plating
Tin
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Size
#20
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SSA197
Zoro #
G807169891
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Plating
Tin
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Contact Style
Socket
Amps
7.5A
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Shell Material
Steel
Insert Arrangement
15
No of Contacts
15
Operating Voltage AC V RMS Max
300
Shielding
Yes
Contact Material
Copper Alloy
Shell Color
Silver
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.