Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB RA GF TIN

  • Mfr # DAM15STA197

  • Zoro # G707169878


product price: $29.65
/ea

Key Features

No of Contacts
15
Contact Style
Socket
Contact Size
#20
Shell Color
Silver
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15STA197
Zoro #
G707169878
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Contact Style
Socket
Shell Color
Silver
Amps
7.5A
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Shell Plating
Tin
Shell Material
Steel
Connector Style
Receptacle
Contact Mating Life
500
Shielding
Yes
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.