Zoro Homepage

DSUB 15F PCB RA GF TIN

  • Mfr # DAM535121818

  • Zoro # G907169869


product price: $24.59
/ea

Key Features

No of Contacts
15
Contact Style
Socket
Shell Plating
Tin
Insert Arrangement
15
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM535121818
Zoro #
G907169869
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Contact Style
Socket
Shell Plating
Tin
Insert Arrangement
15
Termination Method
PCB - Right Angle
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Amps
7.5A
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.