Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB RA GF ZINC

  • Mfr # DAM15SC

  • Zoro # G407583875


product price: $33.29
/ea

Key Features

No of Contacts
15
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SC
Zoro #
G407583875
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Amps
7.5A
Shell Material
Steel
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.