
DSUB 15F PCB RA GF ZINC
Mfr # DAM15SG
Zoro # G907169982
product price: $48.95
/eaKey Features
Shell Material
Steel
Termination Method
PCB - Right Angle
Contact Mating Life
500
Contact Size
#20
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAM15SG
Zoro #
G907169982
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Material
Steel
Termination Method
PCB - Right Angle
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Grommet and Seals Material
Silicone
Amps
7.5A
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Connector Type
Rectangular
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
15
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.