
DSUB 15F PCB RA GF ZINC
Mfr # DAM15SJ
Zoro # G907169937
product price: $22.95
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM15SJ
Zoro #
G907169937
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contact Style
Socket
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Contact Mating Life
500
Shielding
Yes
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Right Angle
No of Contacts
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.