Zoro Homepage

DSUB 15F PCB RA GF ZINC

  • Mfr # DAM15SK

  • Zoro # G807170002


product price: $45.39
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contacts Supplied
Yes
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SK
Zoro #
G807170002
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contacts Supplied
Yes
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Contact Mating Life
500
Connector Type
Rectangular
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
No of Contacts
15
Operating Voltage AC V RMS Max
300
Insert Arrangement
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.