Zoro Homepage

DSUB 15F PCB RA GF ZINC

  • Mfr # DAM15SR

  • Zoro # G207584669


product price: $27.45
/ea

Key Features

Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Connector Style
Receptacle
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SR
Zoro #
G207584669
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Connector Style
Receptacle
Contact Mating Life
500
Shielding
Yes
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
15
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.