Zoro Homepage

DSUB 15F PCB RA K GF CAD

  • Mfr # DAMK15SDA101

  • Zoro # G107584738


product price: $44.29
/ea

Key Features

Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMK15SDA101
Zoro #
G107584738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Insert Arrangement
15
Grommet and Seals Material
Silicone
No of Contacts
15
Amps
7.5A
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Color
Yellow
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Shielding
Yes
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.