
DSUB 15F PCB STR C GF TIN
Mfr # DAMC15SJA197
Zoro # G007169974
product price: $21.85
/eaKey Features
Termination Method
PCB - Right Angle
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMC15SJA197
Zoro #
G007169974
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Termination Method
PCB - Right Angle
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Amps
7.5A
No of Contacts
15
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Grommet and Seals Material
Silicone
Shielding
Yes
Contacts Supplied
Yes
Shell Color
Silver
Insert Arrangement
15
Contact Mating Life
500
Contact Plating
Gold over Nickel
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.