Zoro Homepage

DSUB 15F PCB STR E GF TIN

  • Mfr # DAME15SZA197

  • Zoro # G907616332


product price: $33.65
/ea

Key Features

Operating Voltage AC V RMS Max
300
Contact Style
Socket
Insert Arrangement
15
No of Contacts
15
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAME15SZA197
Zoro #
G907616332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Voltage AC V RMS Max
300
Contact Style
Socket
Insert Arrangement
15
No of Contacts
15
Contact Material
Copper Alloy
Shell Color
Silver
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Straight
Contact Mating Life
500
Shielding
Yes
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Shell Material
Steel
Contact Plating
Gold over Nickel
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.