Zoro Homepage

DSUB 15F PCB STR E GF ZINC

  • Mfr # DAE15SB

  • Zoro # G107616095


product price: $31.55
/ea

Key Features

Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Shell Color
Yellow
Shell Material
Steel
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAE15SB
Zoro #
G107616095
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Shell Color
Yellow
Shell Material
Steel
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
15
Contact Style
Socket
Amps
7.5A
No of Contacts
15
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.