
DSUB 15F PCB STR E GF ZINC
Mfr # DAME15SM
Zoro # G407616054
product price: $39.95
/eaKey Features
Contacts Supplied
Yes
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAME15SM
Zoro #
G407616054
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contacts Supplied
Yes
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
15
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
Contact Style
Socket
Insert Arrangement
15
Amps
7.5A
Connector Style
Receptacle
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.