
DSUB 15F PCB STR G G50 ZINC
Mfr # DAMMG15SF
Zoro # G807616364
product price: $45.75
/eaKey Features
No of Contacts
15
Shell Color
Yellow
Amps
7.5A
Contacts Supplied
Yes
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMG15SF
Zoro #
G807616364
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
No of Contacts
15
Shell Color
Yellow
Amps
7.5A
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Contact Material
Copper Alloy
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Insert Arrangement
15
Grommet and Seals Material
Silicone
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.