Zoro Homepage

DSUB 15F PCB STR G30 ZINC

  • Mfr # DAM15SBA176

  • Zoro # G207616384


product price: $30.55
/ea

Key Features

Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SBA176
Zoro #
G207616384
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Shell Material
Steel
Amps
7.5A
No of Contacts
15
Shell Color
Yellow
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.