
DSUB 15F PCB STR G30 ZINC
Mfr # DAM15SHA208
Zoro # G807616487
product price: $30.55
/eaKey Features
Shell Material
Steel
Insert Arrangement
15
Connector Style
Receptacle
Connector Type
Rectangular
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM15SHA208
Zoro #
G807616487
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Material
Steel
Insert Arrangement
15
Connector Style
Receptacle
Connector Type
Rectangular
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
No of Contacts
15
Contact Style
Socket
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Termination Method
PCB - Straight
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.