Zoro Homepage

DSUB 15F PCB STR G50 TIN

  • Mfr # DAMM15SMA197

  • Zoro # G207616278


product price: $34.85
/ea

Key Features

Contact Style
Socket
Contact Size
#20
No of Contacts
15
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15SMA197
Zoro #
G207616278
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Style
Socket
No of Contacts
15
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Straight
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Shell Plating
Tin
Shell Color
Silver
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Insert Arrangement
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.