
DSUB 15F PCB STR G50 ZINC
Mfr # DAMM15SE
Zoro # G907616257
product price: $42.79
/eaKey Features
Amps
7.5A
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM15SE
Zoro #
G907616257
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Amps
7.5A
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Mating Life
500
No of Contacts
15
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Color
Yellow
Insert Arrangement
15
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.