
DSUB 15F PCB STR G50 ZINC
Mfr # DAMM15SH
Zoro # G707616297
product price: $37.35
/eaKey Features
Contact Size
#20
Connector Style
Receptacle
Connector Type
Rectangular
No of Contacts
15
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM15SH
Zoro #
G707616297
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Style
Receptacle
Connector Type
Rectangular
No of Contacts
15
Shell Material
Steel
Shielding
Yes
Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Contact Material
Copper Alloy
Amps
7.5A
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.