Zoro Homepage

DSUB 15F PCB STR GF CAD

  • Mfr # DAM15SBA101

  • Zoro # G907616363


product price: $32.35
/ea

Key Features

Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Contact Size
#20
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SBA101
Zoro #
G907616363
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Shell Color
Yellow
No of Contacts
15
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Shell Material
Steel
Contact Material
Copper Alloy
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Amps
7.5A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.