Zoro Homepage

DSUB 15F PCB STR GF CAD

  • Mfr # DAM15SMA101

  • Zoro # G807616388


product price: $37.85
/ea

Key Features

Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Shell Material
Steel
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SMA101
Zoro #
G807616388
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Shell Material
Steel
Connector Type
Rectangular
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
15
Contact Material
Copper Alloy
Shell Color
Yellow
Grommet and Seals Material
Silicone
Amps
7.5A
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Shielding
Yes
Termination Method
PCB - Straight
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.