Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB STR GF TIN

  • Mfr # DAM15SZA197

  • Zoro # G307616345


product price: $29.75
/ea

Key Features

Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Tin
Connector Type
Rectangular
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SZA197
Zoro #
G307616345
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Tin
Connector Type
Rectangular
Insert Arrangement
15
Contact Plating
Gold over Nickel
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Contact Style
Socket
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Color
Silver
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
No of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.