Zoro Homepage

DSUB 15F PCB STR K G50 ZINC

  • Mfr # DAMMK15SE

  • Zoro # G407616580


product price: $36.15
/ea

Key Features

Termination Method
PCB - Straight
Contact Size
#20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMK15SE
Zoro #
G407616580
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
PCB - Straight
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Mating Life
500
Contact Style
Socket
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
No of Contacts
15
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Connector Style
Receptacle
Shell Material
Steel
Grommet and Seals Material
Silicone
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.