
DSUB 15F PCB STR K GF ZINC
Mfr # DAMK15SM
Zoro # G807616609
product price: $36.15
/eaKey Features
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Amps
7.5A
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMK15SM
Zoro #
G807616609
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Amps
7.5A
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Shielding
Yes
Connector Style
Receptacle
Contact Style
Socket
Contact Mating Life
500
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.