Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB STR Y G50 ZINC

  • Mfr # DAMMY15SB

  • Zoro # G807616920


product price: $34.79
/ea

Key Features

Amps
7.5A
Termination Method
PCB - Straight
Shielding
Yes
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMY15SB
Zoro #
G807616920
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Amps
7.5A
Termination Method
PCB - Straight
Shielding
Yes
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Material
Steel
Shell Color
Yellow
Connector Type
Rectangular
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.