Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB STR Y G50 ZINC

  • Mfr # DAMMY15SE

  • Zoro # G707616839


product price: $40.29
/ea

Key Features

No of Contacts
15
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Connector Style
Receptacle
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMY15SE
Zoro #
G707616839
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Connector Style
Receptacle
Amps
7.5A
Shell Color
Yellow
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.