Zoro Homepage

DSUB 15F PCB STR Y G50 ZINC

  • Mfr # DAMMY15SZ

  • Zoro # G407169819


product price: $43.15
/ea

Key Features

Shell Material
Steel
Contacts Supplied
Yes
Contact Size
#20
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMY15SZ
Zoro #
G407169819
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Contacts Supplied
Yes
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Insert Arrangement
15
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.