Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F PCB STR Y GF TIN

  • Mfr # DAMY15SEA197

  • Zoro # G307616932


product price: $37.99
/ea

Key Features

Termination Method
PCB - Straight
Connector Type
Rectangular
Amps
7.5A
Shell Material
Steel
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMY15SEA197
Zoro #
G307616932
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
PCB - Straight
Connector Type
Rectangular
Amps
7.5A
Shell Material
Steel
Insert Arrangement
15
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
No of Contacts
15
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Style
Socket
Shell Color
Silver
Contacts Supplied
Yes
Shell Plating
Tin
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.