
DSUB 15F SOD F G30 ZINC
Mfr # DAF15SA191
Zoro # G107169447
product price: $18.69
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Amps
7.5A
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAF15SA191
Zoro #
G107169447
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Amps
7.5A
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
Shell Color
Yellow
No of Contacts
15
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Termination Method
Solder
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.