
DSUB 15F SOD F G50 CAD
Mfr # DAMMF15SA101
Zoro # G907606968
product price: $31.39
/eaKey Features
No of Contacts
15
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Right Angle
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMF15SA101
Zoro #
G907606968
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
No of Contacts
15
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Right Angle
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Amps
7.5A
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Insert Arrangement
15
Contact Plating
30 microinches Gold Plate
Mounting Type
Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Contact Mating Life
500
Contact Style
Socket
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.