Zoro Homepage

DSUB 15F SOD F G50 ZINC

  • Mfr # DAMMF15S

  • Zoro # G307169254


product price: $26.39
/ea

Key Features

Contact Style
Socket
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMF15S
Zoro #
G307169254
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Style
Socket
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Shell Material
Steel
No of Contacts
15
Termination Method
PCB - Right Angle
Insert Arrangement
15
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Amps
7.5A
Shielding
Yes
Contact Mating Life
500
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.