Zoro Homepage

DSUB 15F SOD F GF CAD

  • Mfr # DAMF15SA101

  • Zoro # G607606947


product price: $22.79
/ea

Key Features

Mounting Type
Box, Front Mount, Thru Holes
Termination Method
Solder
Operating Voltage AC V RMS Max
300
Amps
7.5A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMF15SA101
Zoro #
G607606947
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Mounting Type
Box, Front Mount, Thru Holes
Termination Method
Solder
Operating Voltage AC V RMS Max
300
Amps
7.5A
Contact Mating Life
500
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
15
Contact Plating
Gold over Nickel
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Style
Socket
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Arrangement
15
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.