Zoro Homepage

DSUB 15F SOD G30 TIN

  • Mfr # DA15SA191A197

  • Zoro # G107169171


product price: $11.59
/ea

Key Features

Specification
MIL-DTL-24308 Style
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA15SA191A197
Zoro #
G107169171
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Material
Steel
Shielding
Yes
No of Contacts
15
Contact Mating Life
500
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Shell Color
Silver
Connector Style
Receptacle
Contact Material
Copper Alloy
Amps
7.5A
Contact Style
Socket
Shell Plating
Tin
Insert Arrangement
15
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.