Zoro Homepage

DSUB 15F SOD G30 ZINC

  • Mfr # DAM15SA176

  • Zoro # G507169221


product price: $17.45
/ea

Key Features

Shielding
Yes
Grommet and Seals Material
Silicone
No of Contacts
15
Insert Arrangement
15
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SA176
Zoro #
G507169221
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Grommet and Seals Material
Silicone
No of Contacts
15
Insert Arrangement
15
Amps
7.5A
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Termination Method
Solder
Shell Material
Steel
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Contacts Supplied
Yes
Shell Color
Yellow
Connector Type
Rectangular
Contact Style
Socket
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.